Motion
00512ES1E215T-W22

WEG ELECTRIC CORP
00512ES1E215T-W22

Motor - 5 hp, 1200 rpm, 1 ph, 208-230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #08802047
MFR #00512ES1E215T-W22
Price$2,412.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00512ES1E215T-W22

Motor - 5 hp, 1200 rpm, 1 ph, 208-230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #08802047
MFR #00512ES1E215T-W22

Mfr description
00512ES1E215T-W22 5HP 1200RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,412.51/each

Specifications

Dimensions

  • Frame Size
    215T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)