Motion
136-08

ANSELL
136-08

Leather Palm Glove - M or Size 8, Synthetic Leather, Black, Red
MI ITEM #08802103
MFR #136-08
Price$32.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
136-08

Leather Palm Glove - M or Size 8, Synthetic Leather, Black, Red
MI ITEM #08802103
MFR #136-08

Mfr description
136-08 RINGERS 136 SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.07/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Color
    Black, Red
  • Manufacturer Catalog Number
    839371
  • Material Type
    Leather Palm Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)