Motion
NCME075-1200C

SMC CORP OF AMERICA
NCME075-1200C

NC(D)M, Stainless Steel Cylinder, Double Acting, Single Rod, Standard
MI ITEM #08802850
MFR #NCME075-1200C
Price$58.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME075-1200C

NC(D)M, Stainless Steel Cylinder, Double Acting, Single Rod, Standard
MI ITEM #08802850
MFR #NCME075-1200C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.00/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Stroke  
    12.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCME075-1200C CYLINDER
  • Double acting single rod
  • Bore sizes (inch): 7/16, 9/16, 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
  • Mounts: nose, rear, end, rod, block
  • Variety of switches and lead wire lengths
  • Optional Rod Boot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought