Motion
MY3A16-200
MY3 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #08803112
MFR #MY3A16-200
Price$187.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #08803112
MFR #MY3A16-200

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.31/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Port Thread Standard
    M5
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
Help us improve this product

Overview

Mfr description
MY3A16-200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought