Motion
120X140X12

CR SEALS (SKF)
120X140X12

Polyacrylate Oil Seal - 4.724 in Shaft Dia., 5.513 in OD, 0.473 in Overall Width, HMS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08803319
MFR #120X140X12
Price$92.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
120X140X12

Polyacrylate Oil Seal - 4.724 in Shaft Dia., 5.513 in OD, 0.473 in Overall Width, HMS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08803319
MFR #120X140X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.15/each

Specifications

Dimensions

  • Outside Diameter
    5.513 in
  • Overall Width
    0.473 in
  • Shaft Diameter
    4.724 in
  • Weight
    0.22 lb

Details

  • Design Type
    HMS5
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    7316572547373
  • Material
    Fluoro Rubber (FKM)
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F

Overview

Mfr description
120X140X12 HMS5 V SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought