Motion
E390A025

ASCO
E390A025

Air Piloted Valve - 2 Position
Mi Item #08803788
MFR #E390A025
Price$2,133.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
E390A025

Air Piloted Valve - 2 Position
Mi Item #08803788
MFR #E390A025

Mfr description
E390A025 VALVE 3/2 NC G-2 BRNZ 90MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,133.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP 2
  • Port 2 Size/Type
    BSPP 2
  • Port 3 Size/Type
    BSPP 2

Details

  • Body Material
    Bronze
  • Flow Coefficient Cv Flow Factor Kv
    45 09 Cv
  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Operating Medium
    Light Oil, Steam, Air, Inert Gas, Water
  • Operating Pressure Range
    0 to 5.9984 bar, 0 to 87 psi
  • Operating Temperature Range
    14 to 363 °F
  • Standards Met
    ISO 228/1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)