Overview
Mfr description
CG5BN25TNSR-150
- Double acting, single rod CG5-S cylinder
- All stainless steel external parts
- Special scraper prevents water from entering cylinder
- Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
- Auto switch capable
Specifications
- SeriesCG5
- Bore Diameter25 mm
- Country of OriginUS
- Stroke
- Cushion TypeRubber Bumper
- Made to OrderYes
- Port Thread StandardRc
- Mounting TypeBasic Type
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data