Specifications
Dimensions
- Body Size30 mm
- Port 1 Size/TypeAxial Ported
- Port 2 Size/TypeAxial Ported
Details
- Actuator TypeSingle Vane
- Angle of Rotation270 °
- MagnetNo
- Mount TypeBasic
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)