Motion
G353A063

ASCO
G353A063

Air Piloted Valve - 2 Position
Mi Item #08804155
MFR #G353A063
Price$692.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
G353A063

Air Piloted Valve - 2 Position
Mi Item #08804155
MFR #G353A063

Mfr description
G353A063 G353A063 AIR OPERATED VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP 1.5
  • Port 2 Size/Type
    BSPP 1.5

Details

  • Body Material
    Light Alloy
  • Flow Coefficient Cv Flow Factor Kv
    49 71 Cv
  • Flow Direction
    2-Way
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0 to 7.9979 bar, 0 to 116 psi
  • Operating Temperature Range
    -4 to 185 °F
  • Seal Material
    CR
  • Standards Met
    ISO 228/1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)