Motion
G353A131

ASCO
G353A131

Air Piloted Valve - 2 Position
Mi Item #08804157
MFR #G353A131
Price$1,041.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
G353A131

Air Piloted Valve - 2 Position
Mi Item #08804157
MFR #G353A131

Mfr description
G353A131 G353A131 AIR OPERATED VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,041.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1 in
  • Port 2 Size/Type
    1 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)