Motion
G551A105

ASCO
G551A105

Air Piloted Valve - 2 Position
Mi Item #08804171
MFR #G551A105
Price$259.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
G551A105

Air Piloted Valve - 2 Position
Mi Item #08804171
MFR #G551A105

Mfr description
G551A105 551 3/2 N/B P/S G1/4 AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP 1/4
  • Port 2 Size/Type
    BSPP 1/4
  • Port 3 Size/Type
    BSPP 1/4

Details

  • Body Material
    Light Alloy
  • Flow Coefficient Cv Flow Factor Kv
    0 87 Cv
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    2 to 10 bar, 29.01 to 145.04 psi
  • Operating Temperature Range
    -13 to 140 °F
  • Standards Met
    ISO 228/1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)