Motion
02-112872
FR2-10-S-0-/3.00 Flow Control Valve
MI ITEM #08806997
MFR #02-112872
List Price$76.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR2-10-S-0-/3.00 Flow Control Valve
MI ITEM #08806997
MFR #02-112872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.03/each for your price

Overview

Mfr description
FR2-10-S-0-/3.00
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Ambient Temperature Range
    -40°C to +120 °C
  • Overall Height
    1.00 in
  • Overall Length
    4.40 in
  • Overall Width
    1.00 in
  • Maximum Operating Pressure
    210 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text