Motion
LME8UU
Round Shaft Bushing - LME Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 121/139 N Load Capacity, Sealed
Mi Item #08807011
MFR #LME8UU
Price$65.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LME Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 121/139 N Load Capacity, Sealed
Mi Item #08807011
MFR #LME8UU

Mfr description
LME8UU LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.91/each

Specifications

Dimensions

  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Shaft Diameter  
    8 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    121/139 N
  • Load Capacity
    121/139 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557066306
  • Series
    LME
  • Static Load Capacity
    255/361 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)