Motion
G2SC-106-B
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.0625 in Bore, 1.8750 in OD, 0.5000 in Width
MI ITEM #08809170
MFR #G2SC-106-B
Price$14.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.0625 in Bore, 1.8750 in OD, 0.5000 in Width
MI ITEM #08809170
MFR #G2SC-106-B

Mfr description
G2SC-106-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.76/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Outside Diameter
    1.8750 in
  • Weight
    0.2294 lbs
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861634455
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861634455

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)