Motion
T298B038PTA0000

ASCO
T298B038PTA0000

Manual Mechanical Air Control Valve - Flange, 2 Ports, 2 Position, Pressure Operated Operated, 580.15 psi, 40 bar MAX Pressure
Mi Item #08809718
MFR #T298B038PTA0000
Price$2,526.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
T298B038PTA0000

Manual Mechanical Air Control Valve - Flange, 2 Ports, 2 Position, Pressure Operated Operated, 580.15 psi, 40 bar MAX Pressure
Mi Item #08809718
MFR #T298B038PTA0000

Mfr description
T298B038PTA0000 T298B038PTA0000 VALVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,526.00/each

Specifications

Dimensions

  • Inlet Size
    ND15
  • Outlet Size
    15 mm

Details

  • Actuator Type
    Pressure Operated
  • Body Material
    Stainless Steel
  • Maximum Operating Pressure
    580.15 psi, 40 bar
  • Maximum Working Pressure
    580.151 psi, 40 bar
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Operating Pressure Range
    580.151 psi, 40 bar
  • Piping Type
    Flange
  • Port Connection Type
    Flange
  • Seal Material
    PTFE
  • Valve Function
    2/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)