Motion
T298B05DDTA0000

ASCO
T298B05DDTA0000

Manual Mechanical Air Control Valve - Flange, 2 Ports, 2 Position, Pressure Operated Operated, 580.15 psi, 40 bar MAX Pressure
Mi Item #08809719
MFR #T298B05DDTA0000
Price$3,384.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
T298B05DDTA0000

Manual Mechanical Air Control Valve - Flange, 2 Ports, 2 Position, Pressure Operated Operated, 580.15 psi, 40 bar MAX Pressure
Mi Item #08809719
MFR #T298B05DDTA0000

Mfr description
T298B05DDTA0000 T298B05DDTA0000 VALVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,384.00/each

Specifications

Dimensions

  • Inlet Size
    DN 25
  • Outlet Size
    25 mm
  • Weight
    14.99 lbs, 6.80 kg

Details

  • Actuator Type
    Pressure Operated
  • Body Material
    Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    13.29 Cv
  • Maximum Operating Pressure
    580.15 psi, 40 bar
  • Maximum Working Pressure
    580.15 psi, 40 bar
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Operating Medium
    Water, Light Oil, Air, Inert Gas, Steam
  • Operating Pressure Range
    0 to 580.15 psi, 0 to 40 bar
  • Operating Temperature Range
    -4 to 356 °F, -20 to 180 °C
  • Piping Type
    Flange
  • Port Connection Type
    Flange
  • Seal Material
    PTFE
  • Standards Met
    PN40
  • Valve Function
    2/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)