Motion
T398B238PTA0000

ASCO
T398B238PTA0000

Manual Mechanical Air Control Valve - Flange, 16 mm Port, 3 Ports, 2 Position, Pressure Operated Operated
Mi Item #08809721
MFR #T398B238PTA0000
Price$3,980.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
T398B238PTA0000

Manual Mechanical Air Control Valve - Flange, 16 mm Port, 3 Ports, 2 Position, Pressure Operated Operated
Mi Item #08809721
MFR #T398B238PTA0000

Mfr description
T398B238PTA0000 T398B238PTA0000 VALVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,980.00/each

Specifications

Dimensions

  • Port Size
    16 mm

Details

  • Actuator Type
    Pressure Operated
  • Body Material
    Stainless Steel
  • Flow Direction
    3-Way
  • Maximum Working Pressure
    40 bar
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Piping Type
    Flange
  • Port Connection Type
    Flange
  • Seal Material
    PTFE
  • Valve Function
    3/2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)