Motion
G2SC-156-B
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.5625 in Bore, 2.3750 in OD, 0.5625 in Width
MI ITEM #08809874
MFR #G2SC-156-B
List Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.5625 in Bore, 2.3750 in OD, 0.5625 in Width
MI ITEM #08809874
MFR #G2SC-156-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.79/each for your price

Overview

Mfr description
G2SC-156-B

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.5625 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.3750 in
  • Width
    0.5625 in
  • Material
    Steel
  • Weight
    0.3506 lbs
  • Manufacturer Upc Number
    044861634424
  • UPC_NO
    044861634424
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text