Motion
0068A232S0100F3

ASCO
0068A232S0100F3

Solenoid-operated Air Control Valve - 12 V dc, Single Solenoid
Mi Item #08810695
MFR #0068A232S0100F3
Price$402.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
0068A232S0100F3

Solenoid-operated Air Control Valve - 12 V dc, Single Solenoid
Mi Item #08810695
MFR #0068A232S0100F3

Mfr description
0068A232S0100F3 16MM FLAPPER VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.00/each

Specifications

Dimensions

  • Orifice Diameter
    0.0310 in, 0.80 mm
  • Orifice Size
    0.0310 in | 0.80 mm

Details

  • Body Material
    Peek
  • Description Keyword
    3/2 Normally Closed
  • For Use With Series
    068
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Seal Material
    FFKM
  • Solenoid Supply Voltage
    12 V dc
  • Type
    Valve
  • Valve Type
    3/2 Normally Closed
  • Voltage
    12 V dc
  • Voltage Rating
    12 V dc
  • Wetted Parts Material
    FFKM, PEEK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)