Motion
0068A236L0V00F1

ASCO
0068A236L0V00F1

Solenoid-operated Air Control Valve - 24 V dc, Single Solenoid
Mi Item #08810710
MFR #0068A236L0V00F1
Price$209.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
0068A236L0V00F1

Solenoid-operated Air Control Valve - 24 V dc, Single Solenoid
Mi Item #08810710
MFR #0068A236L0V00F1

Mfr description
0068A236L0V00F1 16MM FLAPPER VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.00/each

Specifications

Dimensions

  • Inlet Size
    1.60 mm
  • Outlet Size
    1.60 mm
  • Port Size - Exhaust
    1.60 mm

Details

  • Body Material
    Peek
  • Description Keyword
    3/2 Normally Closed
  • For Use With Series
    068
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Seal Material
    FKM
  • Solenoid Supply Voltage
    24 V dc
  • Type
    Valve
  • Valve Type
    3/2 Normally Closed
  • Voltage
    24 V dc
  • Voltage Rating
    24 V dc
  • Wetted Parts Material
    FKM, PEEK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)