Motion
10900001-24/DC

ASCO
10900001-24/DC

10900001-24/DC
Mi Item #08811025
MFR #10900001-24/DC
Price$578.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
10900001-24/DC

10900001-24/DC
Mi Item #08811025
MFR #10900001-24/DC

Mfr description
10900001-24/DC VALVE 3/2 NC PAD MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.00/each

Specifications

Dimensions

  • Orifice Diameter
    0.0393 in, 1 mm
  • Orifice Size
    0.0393 in | 1 mm
  • Port Size - Exhaust
    M5 x 0.8

Details

  • Actuator Type
    Direct Acting
  • Body Material
    Engineered Plastics
  • CV Rating
    0.03 Cv
  • Description Keyword
    Solenoid Valve
  • Flow Coefficient Cv Flow Factor Kv
    0.03 Cv, 0.03
  • Fluid
    Air
  • Fluid Comp
    Air
  • For Use With Series
    109
  • Manual Operation Type
    Manual Override
  • Mounting
    Subbase Mounted
  • Mounting Type
    Subbase Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 15 bar
  • Port Thread Standard
    Metric
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    2.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Type
    Solenoid Valve
  • Valve Function
    3/2 Normally Closed
  • Valve Mount Type
    Subbase Mounted
  • Valve Type
    3 Way
  • Wetted Parts Material
    NBR, PPS
  • Wiring Type
    DIN 43650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)