Motion
28490005

ASCO
28490005

Tapped Poppet Valve - 98.27 Cv, 85.00 Kv Flow Coefficient, 1/2 Ports, 29 to 174 psi;2 to 12 bar Adjustment Range
Mi Item #08812274
MFR #28490005
Price$1,786.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
28490005

Tapped Poppet Valve - 98.27 Cv, 85.00 Kv Flow Coefficient, 1/2 Ports, 29 to 174 psi;2 to 12 bar Adjustment Range
Mi Item #08812274
MFR #28490005

Mfr description
28490005 28490005 POPPET VALVE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,786.00/each

Specifications

Dimensions

  • Port Size
    1/2
  • Weight
    3.086 lbs, 1.40 kg

Details

  • Adjustment Range
    29 to 174 psi;2 to 12 bar
  • Flow Coefficient
    98.27 Cv, 85.00
  • Medium
    Air
  • Pilot Type
    Air Piloted
  • Temperature Range
    -10 to 60 °C, 14 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)