Motion
28590239

ASCO
28590239

Solenoid-operated Air Control Valve - 1 in
Mi Item #08812283
MFR #28590239
Price$7,155.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
28590239

Solenoid-operated Air Control Valve - 1 in
Mi Item #08812283
MFR #28590239

Mfr description
28590239 VALVE 3/2 NC G-1 BODY ASSY W/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,155.00/each

Specifications

Dimensions

  • Inlet Size
    1.0000 in
  • Orifice Diameter
    1.0236 in, 26 mm
  • Orifice Size
    1.0236 in | 26 mm
  • Outlet Size
    1.0000 in
  • Port Size
    1 in
  • Port Size - Exhaust
    1.0000 in

Details

  • Actuator Type
    Air Piloted
  • CV Rating
    12.49 Cv
  • Flow Coefficient Cv Flow Factor Kv
    12.49 Cv, 10.80
  • For Use With Series
    285
  • Function
    3/2 Normally Closed
  • Maximum Operating Pressure
    12 bar
  • Maximum Working Pressure
    12 bar
  • Operating Pressure Range
    2 to 12 bar
  • Type
    Valve
  • Valve Function
    3/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)