Motion
30701014

ASCO
30701014

Manual Mechanical Air Control Valve - Push-in, 4 mm Port, 3 Ports, 2 Position, Push Button Operated, 116.03 psi, 8 bar MAX Pressure
Mi Item #08813325
MFR #30701014
Price$165.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
30701014

Manual Mechanical Air Control Valve - Push-in, 4 mm Port, 3 Ports, 2 Position, Push Button Operated, 116.03 psi, 8 bar MAX Pressure
Mi Item #08813325
MFR #30701014

Mfr description
30701014 30701014 VALVE / HAND OPERATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.00/each

Specifications

Dimensions

  • Inlet Size
    4 mm
  • Outlet Size
    4 mm
  • Port 1 Size/Type
    4 mm
  • Port 2 Size/Type
    4 mm
  • Port 3 Size/Type
    4 mm
  • Port Size
    4 mm
  • Weight
    0.2 lbs, 0.09 kg

Details

  • Actuator Type
    Push Button
  • Body Material
    Stainless Steel
  • Maximum Operating Pressure
    116.03 psi, 8 bar
  • Maximum Working Pressure
    116.03 psi, 8 bar
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0 to 116.03 psi, 0 to 8 bar
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Piping Type
    Push-in
  • Port Connection Type
    Push-In
  • Valve Function
    3/2 Normally Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)