Motion
30800030

ASCO
30800030

Manual Mechanical Air Control Valve - Tapped, G 1/8 Port, 3 Ports, 2 Position, Lever Operated, 116.03 psi, 8 bar MAX Pressure
Mi Item #08813327
MFR #30800030
Price$2,410.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
30800030

Manual Mechanical Air Control Valve - Tapped, G 1/8 Port, 3 Ports, 2 Position, Lever Operated, 116.03 psi, 8 bar MAX Pressure
Mi Item #08813327
MFR #30800030

Mfr description
30800030 VALVE 3/2 NC G-1/8ITEM FLEX.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,410.00/each

Specifications

Dimensions

  • Inlet Size
    G1/8
  • Outlet Size
    G1/8
  • Port 1 Size/Type
    G1/8
  • Port 2 Size/Type
    G1/8
  • Port 3 Size/Type
    G1/8
  • Port Size
    G 1/8
  • Weight
    0.44 lbs, 0.20 kg

Details

  • Actuator Type
    Lever
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    116.03 psi, 8 bar
  • Maximum Working Pressure
    116.03 psi, 8 bar
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0 to 116.03 psi, 0 to 8 bar
  • Operating Temperature Range
    23 to 122 °F, -5 to 50 °C
  • Piping Type
    Tapped
  • Port Connection Type
    G (BSPP) Female
  • Port Gender
    Female
  • Standards Met
    ISO 228/1
  • Valve Function
    3/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)