Motion
342A800B

ASCO
342A800B

Frl Combination Unit - 1/4 in
Mi Item #08814269
MFR #342A800B
Price$482.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
342A800B

Frl Combination Unit - 1/4 in
Mi Item #08814269
MFR #342A800B

Mfr description
342A800B FILTER-REG 1/4 NPT -SST 5 MIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.00/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Bowl Material
    Stainless Steel
  • Filter Rating
    5 µm
  • Port Thread Standard
    NPT
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)