Motion
342A8009

ASCO
342A8009

Frl Combination Unit - 1/4 in, Auto Drain Drain
Mi Item #08814282
MFR #342A8009
Price$449.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
342A8009

Frl Combination Unit - 1/4 in, Auto Drain Drain
Mi Item #08814282
MFR #342A8009

Mfr description
342A8009 FILTER-REG 1/4 NPT -SST 25 MIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.00/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Bowl Material
    Stainless Steel
  • Drain Type
    Auto Drain
  • Filter Rating
    25 μm
  • Operating Medium
    Air
  • Port Thread Standard
    NPT
  • Standards Met
    NACE, IP65, ATEX (94/9, EC), IEC 61508, SIL
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)