Specifications
Dimensions
- Port Size1/4 in
Details
- Bowl MaterialStainless Steel
- Drain TypeAuto Drain
- Filter Rating5 µm
- Operating MediumAir
- Port Thread StandardNPT
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)