Motion
342A8205G

ASCO
342A8205G

Frl Combination Unit - 1/4 in
Mi Item #08814292
MFR #342A8205G
Price$870.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
342A8205G

Frl Combination Unit - 1/4 in
Mi Item #08814292
MFR #342A8205G

Mfr description
342A8205G FILTER-REG+G 1/4 NPT - SST 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$870.00/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Bowl Material
    Stainless Steel
  • Filter Rating
    5 µm
  • Port Thread Standard
    M5
  • Set Pressure Range
    0 to 1.2 MPa
  • Standards Met
    ATEX II 2GD c, Ingress Protection, IP65, IEC 61508 Functional Safety SIL certified
  • Thread Standard
    M5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)