Specifications
Dimensions
- Port Size1/4 in
Details
- Bowl MaterialStainless Steel
- Drain TypeAuto Drain
- Filter Rating25 μm
- Port Thread StandardNPT
- Set Pressure Range0.05 to 1 MPa
- Standards MetAtex II 2G / D c (Zone1 / 21)
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)