Specifications
Dimensions
- Port Size1/8 in
Details
- Bowl MaterialStainless Steel
- Drain TypeAuto Drain
- Filter Rating25 μm
- Operating MediumAir
- Port Thread StandardNPT
- Standards MetATEX
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)