Specifications
Dimensions
- Port Size1/2 in
Details
- Bowl MaterialStainless Steel
- Drain TypeAuto Drain
- Filter Rating25 μm
- Operating MediumAir
- Standards MetNACE, IP65, ATEX, IEC 61508, SIL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)