Specifications
Dimensions
- Port Size1/2 in
- Weight4.41 lbs
Details
- Drain TypeAuto Drain
- Filter Rating25 μm
- Operating MediumAir, Inert Gas
- Operating Temperature Range-40 to 194 °F, -40 to 90 °C
- Port Thread StandardNPTF
- Thread StandardNPTF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)