Motion
342A8405G

ASCO
342A8405G

Frl Combination Unit - 1/4 in
Mi Item #08814317
MFR #342A8405G
Price$837.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
342A8405G

Frl Combination Unit - 1/4 in
Mi Item #08814317
MFR #342A8405G

Mfr description
342A8405G FILTER-REG+G 1/4 NPT - SST 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$837.00/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Bowl Material
    Stainless Steel
  • Filter Rating
    5 µm
  • Port Thread Standard
    NPT
  • Set Pressure Range
    0 to 1.2 MPa
  • Standards Met
    ATEX II 2GD, IP65, IEC 61508
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)