Motion
342A8405GMB

ASCO
342A8405GMB

Frl Combination Unit - 1/4 in
Mi Item #08814318
MFR #342A8405GMB
Price$891.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
342A8405GMB

Frl Combination Unit - 1/4 in
Mi Item #08814318
MFR #342A8405GMB

Mfr description
342A8405GMB FILTER-REG+GMB 1/4 NPT -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$891.00/each

Specifications

Dimensions

  • Port Size
    1/4 in
  • Weight
    4.41 lbs

Details

  • Bowl Material
    Stainless Steel
  • Filter Rating
    5 µm
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -40 to 194 °F, -40 to 90 °C
  • Port Thread Standard
    NPTF
  • Set Pressure Range
    0 to 1.2 MPa
  • Standards Met
    ATEX 1/21
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)