Specifications
Dimensions
- Port Size1/4 in
Details
- Bowl MaterialStainless Steel
- Filter Rating5 µm
- Port Thread StandardNPT
- Standards MetNACE, IP65, ATEX (94/9, EC), IEC 61508, SIL
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)