Motion
342A8407ANG

ASCO
342A8407ANG

Frl Combination Unit - 1/2 in, Auto Drain Drain
Mi Item #08814322
MFR #342A8407ANG
Price$1,304.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
342A8407ANG

Frl Combination Unit - 1/2 in, Auto Drain Drain
Mi Item #08814322
MFR #342A8407ANG

Mfr description
342A8407ANG FILTER-REG+G 1/2 NPT -SST 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,304.00/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Drain Type
    Auto Drain
  • Filter Rating
    5 µm
  • Port Thread Standard
    NPT
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)