Specifications
Dimensions
- Port Size1/4 in
Details
- Bowl MaterialStainless Steel
- Filter Rating25 μm
- Operating MediumAir
- Port Thread StandardNPT
- Standards MetATEX, NACE, IEC 61508, SIL
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)