Motion
34600137

ASCO
34600137

34600137
Mi Item #08814387
MFR #34600137
Price$768.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
34600137

34600137
Mi Item #08814387
MFR #34600137

Mfr description
34600137 VALVE QUICK EXHAUST G-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.00/each

Specifications

Dimensions

  • Orifice Diameter
    12.0000 in, 304.80 mm
  • Orifice Size
    12.0000 in | 304.80 mm
  • Port Size - Exhaust
    0.3750 in

Details

  • For Use With Series
    346
  • Operating Pressure Range
    0 to 10 bar
  • Type
    Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)