Motion
34602155

ASCO
34602155

FLOW CONTROL G-1/2 IN-LINE VALVE / HAND OPERA
Mi Item #08814389
MFR #34602155
Price$1,009.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
34602155

FLOW CONTROL G-1/2 IN-LINE VALVE / HAND OPERA
Mi Item #08814389
MFR #34602155

Mfr description
34602155 FLOW CONTROL G-1/2 IN-LINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,009.00/each

Specifications

Dimensions

  • Port Size
    1/2 in
  • Weight
    0.661 lbs, 0.30 kg

Details

  • Body Material
    Light Alloy
  • Maximum Operating Pressure
    145.038 psi, 10 bar
  • Operating Temperature Range
    14 to 140 °F, -10 to 60 °C
  • Piping Type
    In-Line, Panel Mount
  • Port Gender
    Female
  • Standards Met
    ISO 228/1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)