Motion
35500077

ASCO
35500077

Solenoid-operated Air Control Valve - 1/4 in, BSPP Threads
Mi Item #08814417
MFR #35500077
Price$260.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
35500077

Solenoid-operated Air Control Valve - 1/4 in, BSPP Threads
Mi Item #08814417
MFR #35500077

Mfr description
35500077 SUBBASE G-1/4 ISO1 BOTTOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.00/each

Specifications

Dimensions

  • Inlet Size
    1/4 BSPP
  • Outlet Size
    1/4 BSPP
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 BSPP

Details

  • Body Material
    Light Alloy
  • Description Keyword
    Spool Valve
  • For Use With Series
    541
  • Mounting
    Subbase Mounted
  • Mounting Type
    Subbase Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    1
  • Port Thread Standard
    BSPP
  • Standards Met
    ISO 5599/1
  • Style
    Spool
  • Thread Standard
    BSPP
  • Type
    Valve
  • Valve Mount Type
    Subbase Mounted
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)