Motion
35500562

ASCO
35500562

Solenoid-operated Air Control Valve - 1/2 in, BSPP Threads
Mi Item #08814430
MFR #35500562
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
35500562

Solenoid-operated Air Control Valve - 1/2 in, BSPP Threads
Mi Item #08814430
MFR #35500562

Mfr description
35500562 SUBBASE G 1/2 ISO2 SIDE PORTS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    1/2 BSPP
  • Outlet Size
    1/2 BSPP
  • Port Size
    1/2 in
  • Port Size - Exhaust
    1/2 BSPP

Details

  • Body Material
    Light Alloy
  • Description Keyword
    5 Way
  • For Use With Series
    542
  • Mounting
    Subbase Mounted
  • Mounting Type
    Subbase Mounted
  • Number Of Ports  
    5
  • Port Thread Standard
    BSPP
  • Standards Met
    ISO 5599-1
  • Style
    Spool
  • Thread Standard
    BSPP
  • Type
    Valve
  • Valve Mount Type
    Subbase Mounted
  • Valve Type
    5 Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)