Motion
51900078

ASCO
51900078

51900078
Mi Item #08815202
MFR #51900078
Price$1,416.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
51900078

51900078
Mi Item #08815202
MFR #51900078

Mfr description
51900078 VALVE 5/2 M5 AIR-AIR M5 PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,416.00/each

Specifications

Dimensions

  • Port Size - Exhaust
    M5 x 0.8

Details

  • Actuator Type
    Air Piloted
  • Body Material
    Aluminum, Anodized
  • Description Keyword
    5 Way
  • Fluid
    Compressed air
  • Fluid Comp
    Compressed air
  • For Use With Series
    519
  • Maximum Temperature
    50 °C
  • Number Of Ports  
    5
  • Oil-Free
    Yes
  • Operating Medium
    Compressed air
  • Operating Pressure Range
    0 to 8 bar
  • Operating Temperature Range
    5 to 50 °C
  • Pilot Type
    External
  • Return Type
    Air Pilot Return
  • Type
    Valve
  • Valve Function
    5/2 Double Air Pilot
  • Valve Type
    Spool valve
  • Wetted Parts Material
    Aluminum, Nitrile butadiene rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)