Motion
52000002

ASCO
52000002

52000002
Mi Item #08815207
MFR #52000002
Price$2,209.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
52000002

52000002
Mi Item #08815207
MFR #52000002

Mfr description
52000002 VALVE 5/2 G-1/8 SOL-DIFF/AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,209.00/each

Specifications

Dimensions

  • Coil Size
    18 mm
  • Port Size - Exhaust
    1/8 BSPP

Details

  • Body Material
    Anodized Aluminum
  • Description Keyword
    5 Way/2 Position/Single Solenoid/Spring Return
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    520
  • Manual Operation Type
    Without Detent
  • Manual Override Type
    Non-detenting
  • Maximum Temperature
    50 °C
  • Mounting
    Inline
  • Mounting Type
    Inline
  • Number Of Ports  
    5
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    1.5 to 8 bar
  • Operating Temperature Range
    5 to 50 °C
  • Pilot Type
    Internal Pilot
  • Port Thread Standard
    BSPP
  • Return Type
    Spring Return
  • Solenoid Electrical Entry
    Plug
  • Solenoid Supply Voltage
    24 V ac
  • Type
    Valve
  • Valve Function
    5/2 Spring Return
  • Valve Mount Type
    Inline
  • Valve Type
    Spool valve
  • Wetted Parts Material
    Aluminum
  • Wiring Type
    DIN 43650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)