Motion
55000043

ASCO
55000043

Solenoid-operated Air Control Valve - 1/8 in
Mi Item #08815366
MFR #55000043
Price$1,308.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
55000043

Solenoid-operated Air Control Valve - 1/8 in
Mi Item #08815366
MFR #55000043

Mfr description
55000043 VALVE 3/2 IN-LINE G-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,308.00/each

Specifications

Dimensions

  • Inlet Size
    1/8 BSPP
  • Outlet Size
    1/8 BSPP
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 BSPP

Details

  • Actuator Type
    Lever
  • Body Material
    Light Alloy
  • Description Keyword
    3/2 Universal
  • Fluid
    Inert Gas
  • Fluid Comp
    Air, Inert Gas
  • For Use With Series
    550
  • Function
    3/2 Universal
  • Manual Operation Type
    Lever
  • Maximum Operating Pressure
    10 bar, 145.038 psi
  • Maximum Working Pressure
    10 bar
  • Number Of Ports  
    3
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0 to 10 bar
  • Return Type
    Spring Return
  • Standards Met
    ISO 228/1
  • Style
    Spool
  • Type
    Valve
  • Valve Function
    3/2 Universal
  • Valve Type
    3/2 Universal
  • Wetted Parts Material
    Light Alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)