Motion
55102005-120/60

ASCO
55102005-120/60

Solenoid-operated Air Control Valve - 3-Way, 120 V ac, 1/4 in
Mi Item #08815369
MFR #55102005-120/60
Price$2,265.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
55102005-120/60

Solenoid-operated Air Control Valve - 3-Way, 120 V ac, 1/4 in
Mi Item #08815369
MFR #55102005-120/60

Mfr description
55102005-120/60 VALVE 3/2 NC G-1/4 CMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,265.00/each

Specifications

Dimensions

  • Port Size
    1/4 in
  • Port Size - Exhaust
    G 1/4 (ISO 228/1)

Details

  • Body Material
    Light Alloy
  • Coil Specifications
    120 VAC 60 Hz
  • Flow Coefficient Cv Flow Factor Kv
    0.87 Cv, 0.75
  • Flow Direction
    3-Way
  • Function
    3/2 Normally Closed
  • Operating Medium
    Air, Inert Gas
  • Port Thread Standard
    BSPP
  • Solenoid Supply Frequency
    50 Hz
  • Solenoid Supply Voltage
    120 V ac
  • Type
    Valve
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)