Motion
6252AD01L0A00F1

ASCO
6252AD01L0A00F1

Solenoid-operated Air Control Valve - 24 V dc, Single Solenoid
Mi Item #08815415
MFR #6252AD01L0A00F1
Price$218.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
6252AD01L0A00F1

Solenoid-operated Air Control Valve - 24 V dc, Single Solenoid
Mi Item #08815415
MFR #6252AD01L0A00F1

Mfr description
6252AD01L0A00F1 2-WAY, 24VDC, LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.00/each

Specifications

Dimensions

  • Orifice Diameter
    0.0629 in, 1.60 mm
  • Orifice Size
    0.0629 in | 1.60 mm

Details

  • Description Keyword
    Normally Closed
  • Mounting
    Manifold Mounted
  • Mounting Type
    Manifold Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Type
    Solenoid Valve
  • Valve Mount Type
    Manifold Mounted
  • Valve Type
    2 Way Normally Closed
  • Voltage
    24 V dc
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)