Motion
8040G023C0400F0

ASCO
8040G023C0400F0

Solenoid-Operated Air Control Valve - 2-Way, 3/4 in
Mi Item #08815816
MFR #8040G023C0400F0
Price$268.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8040G023C0400F0

Solenoid-Operated Air Control Valve - 2-Way, 3/4 in
Mi Item #08815816
MFR #8040G023C0400F0

Mfr description
8040G023C0400F0 3/4 X 3/4, NC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.00/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)