Motion
8290A021PDB67

ASCO
8290A021PDB67

Solenoid-Operated Air Control Valve - 2-Way, 1-1/2 in
MI ITEM #08818049
MFR #8290A021PDB67
Price$2,555.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8290A021PDB67

Solenoid-Operated Air Control Valve - 2-Way, 1-1/2 in
MI ITEM #08818049
MFR #8290A021PDB67

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,555.00/each

Specifications

Dimensions

  • Port Size
    1-1/2 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2

Overview

Mfr description
8290A021PDB67 8290A021 W/ POSITIONER D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought