Motion
8290A390

ASCO
8290A390

Solenoid-Operated Air Control Valve - 2-Way, 1/2 in
Mi Item #08818118
MFR #8290A390
Price$378.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8290A390

Solenoid-Operated Air Control Valve - 2-Way, 1/2 in
Mi Item #08818118
MFR #8290A390

Mfr description
8290A390 VALVE 2/2 NC 1/2 NPT BRNZ 50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.00/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)